Limit Switch, Side Rotary, No Operator, 10A, 600VAC, Plug-In Body

Item #: 1623865

Cat #: 9007C54B2Y128

UPC: 785901045953

Call for price
Company wide:
0 in stock
Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body

Overview

Limit Switch, Side Rotary, No Operator, 10 Amp, 600 Volt AC, Plug-In Body
Also known as: 785901045953, 9007C54B2Y128, TEL9007C54B2Y128

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
Volts AC: 600
Poles: 2
Mounting: Surface
Standards: California Proposition 65