Limit switch, XC Standard, XCKD, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, M12

Item #: 1623664

Cat #: XCKD2145M12

UPC: 389110201164

Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKD, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, M12

Overview

Limit switch, Limit switches XC Standard, XCKD, thermoplastic plastic roller lever var.length, 1NC+1 NO, snap, M12

This XCKD compact format (CENELEC EN 50047) limit switch has a thermoplastic variable length roller lever and a Zamak body. This limit switch has a robust Zamak body and head, a modular design allowing easier maintenance and a compact CENELEC EN50047 format. It is ideal for all industrial machines like packaging, materials handling, conveyors, machining, food and beverage. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947.-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508 standards and is also RoHS compliant. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head. It has a standard M12 connector, compatible with all existing market sensor cabling.

Also known as: 389110201164, XCKD2145M12, TELXCKD2145M12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65