Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, Pg11

Item #: 1623490

Cat #: XCKM110

UPC: 389110646422

Company wide:
0 in stock
Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, Pg11

Overview

Limit switch, Limit switches XC Standard, XCKM, metal end plunger, 1NC+1 NO, snap action, Pg11

This XCKM classic format limit switch has a metal end plunger and a Zamak body. This limit switch has a robust Zamak body, 3 cable entries, a modular design allowing easier maintenance and a classic format. It is IP66 and IK05 impact resistant, making it ideal for heavy duty use in harsh conditions. It is fixed on the machine by its body, and has a typical 5 million cycles electrical durability in DC-13 utilization category. It complies with CCC, EN/IEC 60947-5-1, CSA C22.2 No.14, EN/IEC 60204-1, UL 508, BV standards. Compatible with the well distributed range of common XCK heads, allowing quick replacement in case of damage. Variable composition design allows late modifications on the switch, for example change of connection type or head.

Also known as: 389110646422, XCKM110, TELXCKM110

Specifications

Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4