Photoelectric sensors XU, XUKT, reflex, Sn 1.5 m, 12...24 VDC, M12

Item #: 1623434

Cat #: XUKT1KSMM12

UPC: 389110077158

Call for price
Company wide:
0 in stock
Photoelectric sensors XU, XUKT, reflex, Sn 1.5 m, 12...24 VDC, M12

Overview

Photoelectric sensors XU, XUKT, reflex, Sn 1.5 m, 12...24 VDC, M12

This product is part of the XU range, an offer of photoelectric sensors. This photoelectric sensor in XUK compact 50mm x 50mm design. It has a reflex detection system. It supports 1.5m reflex need reflector XUZC50 nominal sensing distance and 1 normally opened or 1 normally closed programmable discrete output. It is furnished with 2-position, 4-pin M12 adjustable male connector for electrical connection. It is an IP65 and IP651 rated product. It is a photoelectric sensor with a rated supply voltage of 12V to 24V DC with reverse polarity protection, a no-load current consumption of =35mA and a switching frequency of =1.5kHz. It has red reflex emission and The enclosure is made of PC with PMMA lens. Its dimensions are 18mm (Width) x 50mm (Depth) x 50mm (Height) and weighs 0.035kg. It is ideal for material handling, packaging, labelling, assembly, lift, escalators or food and beverage industries. This product is certified by UL, CSA and CE. This photoelectric sensor has 1 LED for output state.

Also known as: 389110077158, XUKT1KSMM12, TELXUKT1KSMM12

Specifications

Standards: California Proposition 65
Standards: California Proposition 65