PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Item #: 1622509

Cat #: 9013GSW2J24

UPC: 785901348856

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Overview

PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Also known as: 785901348856, 9013GSW2J24, TEL9013GSW2J24

Specifications

Standards: California Proposition 65
Standards: California Proposition 65