SAFETY INTERLOCK 300VAC 2.5A T-XCS .

Item #: 1622458

Cat #: XCSMP59L5

UPC: 389110107206

Call for price
Company wide:
0 in stock
SAFETY INTERLOCK 300VAC 2.5A T-XCS .

Overview

SAFETY INTERLOCK 300VAC 2.5A T-XCS .
Also known as: 389110107206, XCSMP59L5, TELXCSMP59L5

Specifications

Standards: California Proposition 65
Standards: California Proposition 65