Eagle Series Area Light, 6KL/4500K

Item #: 1622272

Cat #: SLPM6LT545K

UPC: 765364942983

$ 708.43 EA
Company wide:
0 in stock
Documents & Guides
Eagle Series Area Light, 39 Watt, Lumens: 6,031, Color Temperature: 4500K, CRI: 70, Lifespan: 200,000 Hrs.

Overview

Eagle Series Area Light, 39 Watt, Lumens: 6,031, Color Temperature: 4500K, CRI: 70, Lifespan: 200,000 Hrs.
Also known as: 765364942983, SLPM6LT545K, ATASLPM6LT545K

Specifications

Wattage: 39
Lumens: 6000
Color Temperature: 4500 (Cool White)
Wattage: 39
Color Temperature: 4500 (Cool White)
Lumens: 6000