M12 FUEL™ 3/8" Extended Reach Ratchet (Tool Only)
Item #: 1622206
Cat #: 2560-20
UPC: 045242546138
$ 289.10 EA
Company wide:
0
in stock
Documents & Guides
M12 FUEL™ 3/8" Extended Reach Ratchet (Tool Only), Cordless, Up To 55ft-Lbs Max Torque, POWERSTATE™ Brushless Motor
Overview
M12 FUEL™ 3/8" Extended Reach Ratchet (Tool Only), Cordless, Up To 55ft-Lbs Max Torque, POWERSTATE™ Brushless Motor
The M12 FUEL™ extended reach ratchets are Milwaukee's latest addition to their best-in-class lineup of ratchets. These ratchets provide industry leading torque output with a slim head profile and an extended neck that give users the longest reach in tight spaces. Investment cast steel yoke housing and the POWERSTATE™ brushless motor deliver the superior durability that users expect from Milwaukee. The M12 FUEL™ extended reach ratchets are the ideal addition to any technician's tool chest; allowing users to get to stubborn, hard to reach fasteners without the concern of knuckle busting, while providing the same best-in-class torque output as our M12 FUEL™ ratchets.
Also known as: 045242546138, 2560-20, MIL256020
Features & Benefits
- Up to 55 Ft-Lbs max torque
- Longest reach in tight spaces
- Greater durability
- Pneumatic ratchet performance with up to 55ft-lbs max torque
- Slim head profile and extended neck provide users with the longest reach in tight spaces
- Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
- Part of the M12 system, featuring over 80+ tools
- POWERSTATE™ brushless motor delivers maximum power and long motor life
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
Specifications
| Type: | Ratchet |
| Type: | Ratchet |