MCP70PAR38UFL830ECO PB 6/CS 1/SKU

Item #: 1622119

Cat #: MCP70PAR38/U/FL/830/ECO-PB

UPC: 046135647505

Company wide:
0 in stock
OBS64750 70W, high CRI, ceramic arc tube, reduced color shift, high performance, ECO,áopen fixture rated Par38 Metal Halide Lamp, clear, flood, universal burn

Overview

OBS64750 70W, high CRI, ceramic arc tube, reduced color shift, high performance, ECO,áopen fixture rated Par38 Metal Halide Lamp, clear, flood, universal burn
Also known as: 046135647505, MCP70PAR38/U/FL/830/ECO-PB, SYLMCP70PAR38UFL83

Specifications

ANSI Code: C98/O
Color Temperature: 3000 (Warm White)
Wattage: 70
Base: Medium Screw (E26)
Color Rendering Index (CRI): 88
Lumens: 4300
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 25°
ANSI Code: C98/O
Wattage: 70
Color Rendering Index (CRI): 88
Shape: PAR38 (Sealed Beam)
Angle: 25°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 4300
Light Technology: HID