High Pressure Sodium Lamp, Non-Cycling, ET18, 400W, Clear

Item #: 1622115
Cat #: LU400/PLUS/ECO
UPC: 046135673122
Call for price
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium Lamp, Non-Cycling, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67312*

Overview

High Pressure Sodium Lamp, Non-Cycling, 400 Watt, 100 Volt, Bulb: ET18 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 50000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S51, Standard Case Qty: 20 *Sylvania Part # 67312*
Also known as: 046135673122, LU400/PLUS/ECO, SYLLU400PLUSECO

Specifications

Volts AC: 100
Lumens: 50000
Color Temperature: 2100 (Warm White)
Wattage: 400
Base: Mogul Screw (E39)
Shape: ET18 (Elliptical Tubular)
ANSI Code: S51
Color Rendering Index (CRI): 22
Light Technology: HID
Volts AC: 100
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
ANSI Code: S51
Light Technology: HID
Lumens: 50000
Wattage: 400
Shape: ET18 (Elliptical Tubular)
Color Rendering Index (CRI): 22

Customer Reviews

No reviews for this product
(0)