This product has been discontinued.

LED Recessed Downlight Kit, 8", 4000K, 2000 Lumens, Replaces CFL
Item #: 1622107
Cat #: LEDRT82000840
UPC: 046135744686
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Recessed Downlight Kit, 8", 4000K, 2000 Lumens, Replaces CFL, Rated Life Hours: 50,000, 120V, 80 CRI Sylvania Part # 74468
Overview
LED Recessed Downlight Kit, 8", 4000K, 2000 Lumens, Replaces CFL, Rated Life Hours: 50,000, 120V, 80 CRI Sylvania Part # 74468
Also known as: 046135744686, LEDRT82000840, SYLLEDRT82000840
Specifications
| Wattage: | 24 |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120 |
| Diameter: | 8 in |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 24 |
| Volts AC: | 120 |
| Color: | White |
| Color Temperature: | 4000 (Cool White) |
| Diameter: | 8 in |
| Light Technology: | LED |