This product has been discontinued.

10W PAR30 LED Lamp, 30K
Item #: 1622098
Cat #: LED10PAR30/PRO/830/FL40/P3
UPC: 046135789991
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 785, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78999
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 785, CRI: 84, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78999
Also known as: 046135789991, LED10PAR30/PRO/830/FL40/P3, SYLLED10PAR30PRO83
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10 |
| Base: | Medium Screw (E26) |
| Lumens: | 785 |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Color Rendering Index (CRI): | 84 |
| Wattage: | 10 |
| Lumens: | 785 |
| Shape: | PAR30 (Sealed Beam) |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Angle: | 40° |