Fluorescent Lamp, Ecologic, T8, 36", 25W, 3000K

Item #: 1622095

Cat #: FO25/830/ECO

UPC: 046135221385

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3000K, 82 CRI, Lumens: 2150, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22138* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3000K, 82 CRI, Lumens: 2150, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 22138* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221385, FO25/830/ECO, SYLFO25830ECO

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2150
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 2150
Wattage: 25
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Base: Medium Bi-Pin (G13)