
Compact Fluorescent Lamp, 4-Pin, Dulux T, 42W, 3000K
Item #: 1622086
Cat #: CF42DT/E/IN/830/ECO
UPC: 046135208881
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20888* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 42 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 3200, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50 *Sylvania Part # 20888* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135208881, CF42DT/E/IN/830/ECO, LDVCF42DTEIN830ECO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 42 |
| Shape: | SLS (Triple Tube) |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 3200 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-4) |
| Color Temperature: | 3000 (Warm White) |
| Shape: | SLS (Triple Tube) |
| Lumens: | 3200 |
| Base: | 4-Pin (GX24q-4) |
| Wattage: | 42 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | Fluorescent |