
Compact Fluorescent Lamp, 4-Pin, Deluxe T, 38W, 3000K
Item #: 1622082
Cat #: CF42DT/E/IN/38W/830/SS/ECO
UPC: 046135211034
Call for price
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, eXtended Life, SuperSaver, 38 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 2650, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50
Overview
Compact Fluorescent Lamp, eXtended Life, SuperSaver, 38 Watt, Bulb: DT (Triple Tube), Base: 4-Pin (GX24Q-4), Lumens: 2650, CRI: 80, Color Temperature: 3000K, Standard Case Qty: 50
Also known as: 046135211034, CF42DT/E/IN/38W/830/SS/ECO, SYLCF42DTEIN38W830
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 38 |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2650 |
| Volts AC: | 120 |
| Shape: | SLS (Triple Tube) |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (GX24q-4) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 38 |
| Lumens: | 2650 |
| Shape: | SLS (Triple Tube) |
| Base: | 4-Pin (GX24q-4) |