Incandescent Bulb, PS30, 300W, 120V, Clear

Item #: 1622073

Cat #: 300M/CL-120V

UPC: 046135157424

Company wide:
0 in stock
Documents & Guides
Incandescent Bulb, 300 Watt, 120 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 5870, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15742*

Overview

Incandescent Bulb, 300 Watt, 120 Volt, Bulb: PS30 (Pear Straight), Base: Medium Screw (E26), Lumens: 5870, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15742*
Also known as: 046135157424, 300M/CL-120V, SYL300MCL120V

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Lumens: 5870
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 300
Light Technology: Incandescent
Base: Medium Screw (E26)
Lumens: 5870
Color Temperature: 2850 (Warm White)
Wattage: 300
Shape: PS30 (Pear Straight)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent