M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™ (Bare Tool)

Item #: 1622053
Cat #: 2811-20
UPC: 045242540075
$ 429.00 EA
Company wide:
0 in stock
M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™, Includes Side Handle ***Bare Tool Only, Battery & Charger Sold Separately*** *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

M18 FUEL™ SUPER HAWG™ Right Angle Drill w/ QUIK-LOK™, Includes Side Handle ***Bare Tool Only, Battery & Charger Sold Separately*** *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
The M18 FUEL™ Super Hawg™ delivers the power and run-time necessary to complete full cordless rough-ins. Optimized for plumbing, pipe fitting and HVAC professionals, this drill powers through 6-1/4 in. holes and can drill over (100) 2-9/16 in. holes per charge in 2x dimensional lumber with a self-feed bit. The POWERSTATE brushless motor generates the same power and speed in application as a corded right angle drill. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM HIGH OUTPUT™ 6.0 batteries delivers the power and run-time necessary to complete cordless rough-ins. A mechanical clutch in low speed protects the tool from damage in the case that a bit binds up and the tool stalls.
Also known as: 045242540075, 2811-20, MIL281120

Specifications

Volts DC: 18
Volts DC: 18

Customer Reviews

No reviews for this product
(0)