Fluorescent Lamp, U-Bent, T12, 22-1/2", 34W, 4100K

Item #: 1622037

Cat #: FB34T12/941/6/SS/E

UPC: 046135243080

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, U-Bent, T12, 34 Watt, 4100K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2650, Length: 22-1/2 inch, Standard Case Qty: 12

Overview

Fluorescent Lamp, U-Bent, T12, 34 Watt, 4100K, Leg Spacing: 6 inch, 90 CRI, Lumens: 2650, Length: 22-1/2 inch, Standard Case Qty: 12
Also known as: 046135243080, FB34T12/941/6/SS/E, SYLFB34T129416SSEC

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 34
Lumens: 2650
Shape: T12-6U (U-Bend)
Color Rendering Index (CRI): 90
Length: 22.500 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2650
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Wattage: 34
Shape: T12-6U (U-Bend)
Length: 22.500 in
Base: Medium Bi-Pin (G13)