Fluorescent Lamp, Instant Start, T12, 96", 75W, 6500K ***Product Available For Local Pick-Up Only***

Item #: 1622035

Cat #: F96T12/DX/29500

UPC: 046135295003

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 75 Watt, 6500K, Base: Single Pin, Lumens: 4360, 88 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 29500* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 75 Watt, 6500K, Base: Single Pin, Lumens: 4360, 88 CRI, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 29500* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania Ledvance SYLF96T12/DX 75W T12 fluorescent bulb, daylight, 6500K color temperature.

Also known as: 046135295003, F96T12/DX/29500, SYLF96T12DX

Specifications

Color Temperature: 6500 (Daylight)
Lumens: 4360
Wattage: 75
Color Rendering Index (CRI): 88
Length: 8 ft, 96 in
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight)
Wattage: 75
Length: 8 ft, 96 in
Light Technology: Fluorescent
Lumens: 4360
Color Rendering Index (CRI): 88
Material: Glass
Base: 1-Pin (Fa8)