F84T12CWHO 15/CS 1/SKU ***Product Available For Local Pick-Up Only***

Item #: 1622031

Cat #: F84T12/CW/HO/25384

UPC: 046135253843

Company wide:
0 in stock
100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White Phosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25384* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

100W, 84" MOL, T12 HO (800 mA) rapid start fluorescent lamp, Cool White Phosphor, 4200K color temperature, 60 CRI *Sylvania Part # 25384* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135253843, F84T12/CW/HO/25384, SYLF84T12CWHO

Specifications

Length: 84 in
Lumens: 7550
Color Temperature: 4200 (Cool White)
Wattage: 100
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Material: Glass
Light Technology: Fluorescent
Length: 84 in
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Lumens: 7550
Wattage: 100
Color Rendering Index (CRI): 62
Light Technology: Fluorescent