F72T12D 15/CS 1/SKU ***Product Available For Local Pick-Up Only***

Item #: 1622029

Cat #: F72T12/D/27259

UPC: 046135272592

Company wide:
0 in stock
OBS27259 55W, 72" MOL, T12 instant start Slimline fluorescent lamp, Daylight phosphor, 6500K color temperature, 76 CRI ***Product Available For Local Pick-Up Only***

Overview

OBS27259 55W, 72" MOL, T12 instant start Slimline fluorescent lamp, Daylight phosphor, 6500K color temperature, 76 CRI ***Product Available For Local Pick-Up Only***
Also known as: 046135272592, F72T12/D/27259, SYLF72T12D

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 55
Length: 72 in, 6 ft
Color Rendering Index (CRI): 76
Material: Glass
Lumens: 3800
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight)
Length: 72 in, 6 ft
Material: Glass
Light Technology: Fluorescent
Wattage: 55
Color Rendering Index (CRI): 76
Lumens: 3800
Base: 1-Pin (Fa8)