Fluorescent Lamp, Instant Start, T12, 72", 55W, 4200K

Item #: 1622028

Cat #: F72T12/CW/27256

UPC: 046135272561

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 55 Watt, Single Pin, 4200K, 72 inch, Lumens: 4500, 60 CRI, Standard Case Qty: 15 *Sylvania Part # 27256* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 55 Watt, Single Pin, 4200K, 72 inch, Lumens: 4500, 60 CRI, Standard Case Qty: 15 *Sylvania Part # 27256* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania Ledvance SYLF72T12/CW 55W T12 fluorescent bulb, cool white, 4200K color temperature.

Also known as: 046135272561, F72T12/CW/27256, LDVF72T12CW

Specifications

Lumens: 4500
Wattage: 55
Color Temperature: 4200 (Cool White)
Length: 72 in, 6 ft
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 4500
Color Temperature: 4200 (Cool White)
Material: Glass
Light Technology: Fluorescent
Wattage: 55
Length: 72 in, 6 ft
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)