Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluor

Item #: 1622020

Cat #: F30T8/CW/23116

UPC: 046135231162

Company wide:
0 in stock
Documents & Guides
Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluorescent Lamp, T8, 2180 Lumens *Sylvania Part # 23116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Sylvania F30T8/CW/23116 Fluorescent Lamp, 30 W, Bi-Pin Medium Fluorescent Lamp, T8, 2180 Lumens *Sylvania Part # 23116* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania Ledvance SYLF30T8/CW 30W T8 fluorescent bulb, cool white, 4200K color temperature, 60 CRI.

Also known as: 046135231162, F30T8/CW/23116, LDVF30T8CW

Specifications

Color Temperature: 4200 (Cool White)
Lumens: 2180
Length: 3 ft, 36 in
Wattage: 30
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Lumens: 2180
Wattage: 30
Color Rendering Index (CRI): 60
Base: Medium Bi-Pin (G13)