F20T12D 30/CS 1/SKU

Item #: 1622016
Cat #: F20T12/D/22083
UPC: 046135220838
Call for price
Company wide:
0 in stock
Documents & Guides
20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 9000 Avg rated life at 3 hrs/start *Sylvania Part # 22083*

Overview

20W, T12 preheat fluorescent lamp, Daylight phosphor, 6500K color temperature, 72 CRI. 9000 Avg rated life at 3 hrs/start *Sylvania Part # 22083*
Also known as: 046135220838, F20T12/D/22083, SYLF20T12D

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 20
Material: Glass
Length: 24 in , 2 ft
Lumens: 1075
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 76
Material: Glass
Lumens: 1075
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)