Incandescent Bulb, Rough Service, A19, 50W, 75V, Frosted

Item #: 1622010

Cat #: 50A19/RS-75V/11068

UPC: 046135110689

Company wide:
0 in stock
Incandescent Bulb, Rough Service, 50 Watt, 75 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 505, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 11068*

Overview

Incandescent Bulb, Rough Service, 50 Watt, 75 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 505, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted, Pack of 6, Standard Case Qty: 120 *Sylvania Part # 11068*
Also known as: 046135110689, 50A19/RS-75V/11068, SYL50A19RS75V

Specifications

Base: Medium Screw (E26)
Color: Frosted
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 50
Shape: A19 (Arbitrary)
Lumens: 505
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 50
Lumens: 505
Color: Frosted
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Light Technology: Incandescent