30W, 75V, Incandescent, S11, DC Bayonet Base, Clear

Item #: 1622008

Cat #: 30S11DC75V/10765

UPC: 046135107658

Company wide:
0 in stock
Documents & Guides
30 Watt, 75 Volt, Incandescent, S11 Train Marker, Double Contact Bayonet Base, Clear Finish, Standard Case Qty: 120, Package Qty: 6 *Sylvania Part # 10765*

Overview

30 Watt, 75 Volt, Incandescent, S11 Train Marker, Double Contact Bayonet Base, Clear Finish, Standard Case Qty: 120, Package Qty: 6 *Sylvania Part # 10765*
Also known as: 046135107658, 30S11DC75V/10765, SYL30S11DC75V

Specifications

Lumens: 280
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 30
Volts DC: 75
Shape: S11 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 280
Color Rendering Index (CRI): 100
Volts DC: 75
Light Technology: Incandescent
Color Temperature: 2850 (Warm White)
Wattage: 30
Shape: S11 (Straight)
Base: Bayonet (BA15d)