PLATT logo

Sustainable

6” Round Slim LED

Item #: 1621988
Cat #: RL675-1100L-DIMTR-120-27K/30K
UPC: 848070093801
$ 24.70 EA
Company wide:
2,276 in stock
Documents & Guides
6” Round Slim LED with Easy Color SeleCCTor 27K/30K/35K/40K/50K

Overview

6” Round Slim LED with Easy Color SeleCCTor 27K/30K/35K/40K/50K
A high performance 6” LED luminaire, engineered for New Construction, Remodel or Retrofit to accommodate insulated or dropped ceiling installations. It is easily installed and is suppled with a remote driver. It’s small aperture and shallow depth make it an ideal choice for unlimited applications.
Also known as: 848070093801, RL675-1100L-DIMTR-120-27K/30K, ETERL6751100LDIMTR, wafer, 6" Wafer light

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Type: LED, Luminaire
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), 2700 (Warm White), Selectable
Type: LED, Luminaire

Customer Reviews

No reviews for this product
(0)