LED Wrap Fixture, 4', 26W, 3120L, 4000K, 120-277V, White

Item #: 1621937

Cat #: WRAP1A/026UNVD840/48S/WH

UPC: 046135747793

Company wide:
0 in stock
Documents & Guides
LED Wrap Fixture, 4 Foot, 26 Watt, 3120 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74779*

Overview

LED Wrap Fixture, 4 Foot, 26 Watt, 3120 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74779*
Also known as: 046135747793, WRAP1A/026UNVD840/48S/WH, SYLWRAP1A026UNVD84

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Length: 5 ft, 60 in
Mounting: Surface
Color: White
Lumens: 3120
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 26
Length: 5 ft, 60 in
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 3120
Dimmable: Yes