LED Wrap Fixture, 2', 18W, 2160L, 4000K, 120-277V, White

Item #: 1621934

Cat #: WRAP1A/018UNVD840/24S/WH

UPC: 046135747823

Company wide:
0 in stock
Documents & Guides
LED Wrap Fixture, 2 Foot, 18 Watt, 2160 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74782*

Overview

LED Wrap Fixture, 2 Foot, 18 Watt, 2160 Lumen, 4000K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74782*
Also known as: 046135747823, WRAP1A/018UNVD840/24S/WH, SYLWRAP1A018UNVD84

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2160
Length: 3 ft, 36 in
Mounting: Surface
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Lumens: 2160
Mounting: Surface
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 3 ft, 36 in
Color: White
Dimmable: Yes