LED Wrap Fixture, 2', 18W, 2160L, 3500K, 120-277V, White

Item #: 1621933

Cat #: WRAP1A/018UNVD835/24S/WH

UPC: 046135747816

Company wide:
0 in stock
Documents & Guides
LED Wrap Fixture, 2 Foot, 18 Watt, 2160 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74781*

Overview

LED Wrap Fixture, 2 Foot, 18 Watt, 2160 Lumen, 3500K, 80 CRI, 120-277 Volt, Dimmable, White, Case Qty: 4 *Sylvania Part # 74781*
Also known as: 046135747816, WRAP1A/018UNVD835/24S/WH, SYLWRAP1A018UNVD83

Specifications

Wattage: 18
Lumens: 2160
Mounting: Surface
Length: 24 in , 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 18
Mounting: Surface
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2160
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes