LED Wallpack, 750 Watt, 9200 Lumen, 5000K, 347-480V

Item #: 1621926

Cat #: WALPAK2N/075HUV750/NC/BZ

UPC: 046135605703

Company wide:
0 in stock
Documents & Guides
LED Wallpack, Non-Cutoff, 75 Watt, 9200 Lumen, 5000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60570* *Sylvania Part # 60570*

Overview

LED Wallpack, Non-Cutoff, 75 Watt, 9200 Lumen, 5000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60570* *Sylvania Part # 60570*
Also known as: 046135605703, WALPAK2N/075HUV750/NC/BZ, SYLWALPAK2N075HUV7

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 75
Color: Bronze
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Wattage: 75
Mounting: Wall