LED Wallpack, 50 Watt, 5600 Lumen, 5000K, 347-480V

Item #: 1621924

Cat #: WALPAK2N/050HUV750/NC/BZ

UPC: 046135605680

Company wide:
0 in stock
Documents & Guides
LED Wallpack, Non-Cutoff, 50 Watt, 5600 Lumen, 5000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60568* *Sylvania Part # 60568*

Overview

LED Wallpack, Non-Cutoff, 50 Watt, 5600 Lumen, 5000K, 70 CRI, 347-480 Volt, Type IV Distribution, Bronze Finish 1 per SKU, 1 per Case *Sylvania Product Code 60568* *Sylvania Part # 60568*
Also known as: 046135605680, WALPAK2N/050HUV750/NC/BZ, SYLWALPAK2N050HUV7

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 50
Lumens: 5600
Color: Bronze
Mounting: Wall
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 5600
Mounting: Wall
Wattage: 50
Color: Bronze
Light Technology: LED