Vapor Tight 1A, Connector for LED Fixture, Black Finish

Item #: 1621879

Cat #: VAPOR1A/CONN/BL

UPC: 046135749209

Company wide:
0 in stock
Documents & Guides
Vapor Tight 1A, Connector for LED Fixture, Black Finish *Sylvania Part # 74920*

Overview

Vapor Tight 1A, Connector for LED Fixture, Black Finish *Sylvania Part # 74920*
Also known as: 046135749209, VAPOR1A/CONN/BL, SYLVAPOR1ACONNBL

Specifications

Color Temperature: 5000 (Bright White)
Color: Black
Type: Luminaire
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Luminaire
Color: Black
Light Technology: LED