LED High Bay, 240 Watt, 30300 Lumen, 5000K, 120-277V

Item #: 1621870

Cat #: UFOHIBA1A/240UNVD850/WH

UPC: 046135611322

Call for price
Company wide:
0 in stock
Documents & Guides
ValueLEDâ„¢ UFO High Bay, 240 Watt, 30300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61132* ***Refractor Sold Separately***

Overview

ValueLEDâ„¢ UFO High Bay, 240 Watt, 30300 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61132* ***Refractor Sold Separately***

An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.

Also known as: 046135611322, UFOHIBA1A/240UNVD850/WH, SYLUFOHIBA1A240UNV

Specifications

Wattage: 240
Color Temperature: 5000 (Bright White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Dimmable: Yes