LED Surface Mount Fixture, 25W, 120V, White

Item #: 1621859

Cat #: SURFACER1A/025120T840/14S/WH

UPC: 046135742644

Company wide:
0 in stock
Documents & Guides
LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1600, Color Temperature: 4000K, 14 Inch Diameter, Color: White *Sylvania Part # 74264*

Overview

LEDVANCE LED Surface Mount Fixture, 25 Watt, 120 Volt, Lumens: 1600, Color Temperature: 4000K, 14 Inch Diameter, Color: White *Sylvania Part # 74264*
Also known as: 046135742644, SURFACER1A/025120T840/14S/WH, SYLSURFACER1A02512

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 25
Color: White
Type: Ceiling Fixture
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 25
Type: Ceiling Fixture
Volts AC: 120
Color: White
Light Technology: LED