LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 120 Volt

Item #: 1621845

Cat #: SLMWPK2A/060UNV750/CO/BZ

UPC: 046135743825

Company wide:
0 in stock
Documents & Guides
LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74380*

Overview

LED Slim Wall Pack, 60 Watt, 7000 Lumen, 5000K, 70 CRI, 120 Volt, Cutoff Distribution, Bronze Finish *Sylvania Part # 74380*

The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID or Incandescent luminaires, offering up to 87% in energy savings. Ideal in place of traditional luminaires, or as new installations.

Also known as: 046135743825, SLMWPK2A/060UNV750/CO/BZ, SYLSLMWPK2A060UNV7

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 60
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Volts AC: 120
Color: Bronze