LED Slim Wall Pack, 30W, 120V, 5000K, Photocontrol

Item #: 1621840

Cat #: SLMWPK2A/030120750/CO/BZ/P

UPC: 046135743849

Company wide:
0 in stock
Documents & Guides
LED Slim Wall Pack, 30 Watt, 120 Volt, 5000K, 3300 Lumen, 70 CRI, Cutoff Distribution, Bronze Finish, Photocontrol *Sylvania Part # 74384*

Overview

LED Slim Wall Pack, 30 Watt, 120 Volt, 5000K, 3300 Lumen, 70 CRI, Cutoff Distribution, Bronze Finish, Photocontrol *Sylvania Part # 74384*
Also known as: 046135743849, SLMWPK2A/030120750/CO/BZ/P, SYLSLMWPK2A0301207

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 30
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED