Slim Wall Pack, LED, 40 Watt, 3900 Lumen, 120-277V, Bronze

Item #: 1621834

Cat #: SLMWPK1A/040UNV750/CO/BZ

UPC: 046135741968

Company wide:
0 in stock
Documents & Guides
LED Slim Wall Pack, 40 Watt, 120-277 Volt, 3900 Lumen, 5000K, 70 CRI, Bronze, Finish, Cutoff Distribution, Replaces up to 130 Watt HID *Sylvania Part # 74196*

Overview

LED Slim Wall Pack, 40 Watt, 120-277 Volt, 3900 Lumen, 5000K, 70 CRI, Bronze, Finish, Cutoff Distribution, Replaces up to 130 Watt HID *Sylvania Part # 74196*

The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID or Incandescent luminaires, offering up to 80% in energy savings.

Also known as: 046135741968, SLMWPK1A/040UNV750/CO/BZ, SYLSLMWPK1A040UNV7

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 40
Length: 8 in
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 8 in
Light Technology: LED
Wattage: 40
Color: Bronze
Volts AC Range: 120 - 277