Slim Wall Pack, LED, 40W, 120V, Bronze, Photocontrol

Item #: 1621832

Cat #: SLMWPK1A/040120750/CO/BZ/P

UPC: 046135742088

Company wide:
0 in stock
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 3900, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74208*

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 40 Watt, 120 Volt, Lumens: 3900, Color Temperature: 5000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74208*
Also known as: 046135742088, SLMWPK1A/040120750/CO/BZ/P, SYLSLMWPK1A0401207

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 40
Length: 8 in
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 40
Color: Bronze
Volts AC: 120
Length: 8 in
Light Technology: LED