Slim Wall Pack, LED, 30W, 120V, Bronze, Photocontrol

Item #: 1621829

Cat #: SLMWPK1A/030120740/CO/BZ/P

UPC: 046135742040

Company wide:
0 in stock
Documents & Guides
LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120 Volt, Lumens: 2800, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74204*

Overview

LEDVANCE Series Slim Wall Pack, LED, 9-LED, 30 Watt, 120 Volt, Lumens: 2800, Color Temperature: 4000K, Length: 8 inch, Color: Bronze, Notes: with Photocontrol, Cutoff Distribution, *Sylvania Part # 74204*
Also known as: 046135742040, SLMWPK1A/030120740/CO/BZ/P, SYLSLMWPK1A0301207

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 30
Length: 8 in
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 30
Color: Bronze
Volts AC: 120
Length: 8 in
Light Technology: LED