LED Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 120-277V

Item #: 1621823

Cat #: SLMFLD2A/050UNV850/WFDM/BZ

UPC: 046135611803

Call for price
Company wide:
0 in stock
Documents & Guides
ValueLEDâ„¢ Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting

Overview

ValueLEDâ„¢ Slim Floodlight, 50 Watt, 5000K, 5700 Lumen, 80 CRI, 120-277 Volt, Bronze Finish, Knuckle Mounting

The Slim Floodlight luminaires are lightweight, compact and designed for landscape, flood and signage applications.

Also known as: 046135611803, SLMFLD2A/050UNV850/WFDM/BZ, SYLSLMFLD2A050UNV8

Specifications

Lumens: 5700
Color Temperature: 5000 (Bright White)
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5700
Wattage: 50
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED