LED Slim Floodlight, 50W, 5000K, 6300 Lumen, 120-277V

Item #: 1621820

Cat #: SLMFLD1A/050UNVD850/WF/BZ/D

UPC: 046135601965

Company wide:
0 in stock
Documents & Guides
LED Slim Floodlight, 50 Watt, 5000K, 6300 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish *Sylvania Part # 60196*

Overview

LED Slim Floodlight, 50 Watt, 5000K, 6300 Lumen, 80 CRI, 120-277 Volt, Wide Flood, Motion/Daylight Sensor, Bronze Finish *Sylvania Part # 60196*
Also known as: 046135601965, SLMFLD1A/050UNVD850/WF/BZ/D, SYLSLMFLD1A050UNVD

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 6300
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Dimmable: Yes
Lumens: 6300
Mounting: Knuckle
Light Technology: LED