60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU

Item #: 1621819

Cat #: SLMFLD1A/050UNV850/WFTR/BZ

UPC: 046135602054

Company wide:
0 in stock
Documents & Guides
No Documents Available
60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU

Overview

60205 SLMFLD1A050UNV850WFTRBZ 1/CS 1/SKU
Also known as: 046135602054, SLMFLD1A/050UNV850/WFTR/BZ, SYLSLMFLD1A050UNV8

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5500
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 50
Color: Bronze
Lumens: 5500
Mounting: Knuckle
Light Technology: LED