This product has been discontinued.

LED Recessed Downlight Kit, 5"/6", 13W, 120V, 3000K
Item #: 1621806
Cat #: LED/RT5/6/G/900/830
UPC: 046135734670
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Module, Recessed Downlight Kit, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 84, Color Temperature: 3000K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
Overview
LED Module, Recessed Downlight Kit, 13 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 900, CRI: 84, Color Temperature: 3000K, Diameter: 5 and 6 inch, Trim Color: White, Baffle Color: White, Standard Case Qty: 4
The SYLVANIA ULTRA RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings. The adjustable gimbal features a smooth travel from nadir to a 30° tilt, making it suitable for slanted ceilings and wall wash. The gimbal’s friction blade design allows the downlight to be installed in any position within the housing aperture and the 360° horizontal rotation capability of the gimbal head offers easy aiming and adjustment
Also known as: 046135734670, LED/RT5/6/G/900/830, SYLLEDRT56G900830
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 84 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Color: | White |