Black Trim Ring for 5" & 6" Frames

Item #: 1621795

Cat #: RT56TRIMBLK

UPC: 046135750977

Company wide:
0 in stock
Documents & Guides
Black Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75097*

Overview

Black Trim Ring for RT5 and RT6 Downlights, Fits 5 and 6 Inch Frames, Standard Case Qty: 4 *Sylvania Part # 75097*
Also known as: 046135750977, RT56TRIMBLK, SYLRT56TRIMBLK

Specifications

Color: Black
Diameter: 5 in, 6 in
Light Technology: LED
Color: Black
Light Technology: LED
Diameter: 5 in, 6 in