RT4 Trim Ring, 4", Oil Rubbed Bronze

Item #: 1621791

Cat #: RT4/TRIM/ORBZ

UPC: 046135706974

Company wide:
0 in stock
Documents & Guides
RT4 Trim Ring, Diameter: 4 inch, Color: Oil Rubbed Bronze

Overview

RT4 Trim Ring, Diameter: 4 inch, Color: Oil Rubbed Bronze
Also known as: 046135706974, RT4/TRIM/ORBZ, SYLRT4TRIMORBZ

Specifications

Diameter: 4 in
Color: Oil-Rubbed Bronze
Light Technology: LED
Diameter: 4 in
Light Technology: LED
Color: Oil-Rubbed Bronze