LED Recessed Downlight, 5"/6", 13 Watt, 900 Lumen, 120V, 2700K

Item #: 1621790

Cat #: LEDRT56900927FL80

UPC: 046135742941

Company wide:
0 in stock
Documents & Guides
LED Recessed Downlight, 13 Watt, 120 Volt, Phase-Cut Dimmable, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 5/6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74294*

Overview

LED Recessed Downlight, 13 Watt, 120 Volt, Phase-Cut Dimmable, Base: Medium Screw Adaptor, Lumens: 900, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 5/6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74294*

Ideal for retrofit applications in healthcare, hospitality, office, residential and retail using 4 inch, 5 inch & 6 inch housings.

Also known as: 046135742941, LEDRT56900927FL80, SYLLEDRT56900927FL

Specifications

Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Color: White
Color Rendering Index (CRI): 90
Lumens: 900
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 13
Color: White
Lumens: 900
Light Technology: LED