4" RT4 Trim Ring/Reflector, Black

Item #: 1621787

Cat #: RT4/TRIM/BLK

UPC: 046135706967

Company wide:
0 in stock
Documents & Guides
4 Inch RT4 Trim Ring and Reflector, Black, 1 per SKU, 4 per Pack *Sylvania Product Code 70696* *Sylvania Part # 70696*

Overview

4 Inch RT4 Trim Ring and Reflector, Black, 1 per SKU, 4 per Pack *Sylvania Product Code 70696* *Sylvania Part # 70696*
Also known as: 046135706967, RT4/TRIM/BLK, SYLRT4TRIMBLK

Specifications

Size: 4 in
Color: Black
Shape: Round
Size: 4 in
Shape: Round
Color: Black