LED Downlight, 5"/6", 8.5 Watt, 725 Lumen, 3000K, 120V

Item #: 1621784

Cat #: LED/RT5/6/725/930/G2/RP2

UPC: 046135406294

Company wide:
0 in stock
Documents & Guides
LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40629* *Sylvania Part # 40629*

Overview

LED Downlight, 5 Inch/6 Inch, 8.5 Watt, 725 Lumen, 3000K, 92 CRI, 120 Volt, Dimmable, Replaces 65 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 40629* *Sylvania Part # 40629*

The Contractor Series RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings.

Also known as: 046135406294, LED/RT5/6/725/930/G2/RP2, SYLLEDRT56725930G2

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3000 (Warm White)
Diameter: 5 in, 6 in
Color: White
Dimmable: Yes
Color Rendering Index (CRI): 92
Volts AC: 120
Type: Dimmable
Light Technology: LED