Sustainable

LED Module, 6", 10W, 120V, 2700K

Item #: 1621774
Cat #: LEDRT56700927FL80
UPC:
Call for price
Company wide:
59 in stock
Documents & Guides
LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74290*

Overview

LED Module, 10 Watt, 120 Volt, Base: Medium Screw Adaptor, Lumens: 700, CRI: 90, Color Temperature: 2700K, Average Rated Life: 50000, Replaces up to 65 Watt Incandescent BR30, Diameter: 6 inch, Trim Color: White, Standard Case Qty: 2 *Sylvania Part # 74290*
Also known as: LEDRT56700927FL80, SYLLEDRT56700927FL

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 10
Volts AC: 120
Lumens: 700
Light Technology: LED
Base: Medium Screw (E26)
Color: White
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)